Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Matrigel™ Matrix HC
GSA_VAGREENER_CHOICE

Catalog No. 08774391 Shop All Corning Products
Click to view available options
Without Additives:
No LDEV
No LDEV, No GFR
No LDEV, No Phenol Red
Note: Avoid multiple freeze-thaws; do not store in a frost-free freezer

Catalog No. 08-774-391

Supplier: Corning™ 354262

Only null left
Add to Cart
Add to Cart
Note: Avoid multiple freeze-thaws; do not store in a frost-free freezer

High concentration (HC) formulation is ideal for applications in which a high protein concentration augments the growth of tumors; allows a Matrigel basement membrane matrix plug to maintain its integrity after subcutaneous injection into mice

Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.

Corning Matrigel matrix is a solubilized basement membrane preparation extracted from the Engelbreth-Holm-Swarm (EHS) mouse sarcoma, a tumor rich in extracellular matrix proteins, including Laminin (a major component), Collagen IV, heparan sulfate proteoglycans, entactin/nidogen, and a number of growth factors.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Concentration High
Product Type Basement Membrane Matrix
Sterility Sterile
Without Additives No LDEV, No Phenol Red
Product Line Matrigel Matrix
Quantity 10 mL
Format Matrigel Matrix High Concentration, Phenol Red-Free, LDEV-Free
Source Engelbreth-Holm-Swarm Mouse Tumor
Content And Storage -20°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.