Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PC-200 Pyroceram™ Hot Plate, 25°C to 480°C, Glass Ceramic

Catalog No. 11497B Shop All Corning Products
Change view
Click to view available options
Top Plate Material:
Glass Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
11-497B Glass Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 11-497B Supplier Corning™ Supplier No. 6796200
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Shape: Rectangle; Size: 4 x 5 in.; Plug Type: EU-Style

Corning’s exclusive glass-ceramic Pyroceram™ top is standard.

  • Micro-chemistry size
  • Hot top indicator light
  • 2-year warranty
  • Warranty and Services

    Two year

    TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Glass Ceramic
Temperature (English) 77°F to 1022°F
Controller Type Analog
Size 4 x 5 in.
Temperature (Metric) 25°C to 480°C
Height (English) 7.3 in.
Length (English) 4.4 in.
Weight (English) 3.96 lb.
Width (English) 5.8 in.
Height (Metric) 18.5 cm
Length (Metric) 11.2 cm
Weight (Metric) 1.8 kg
Width (Metric) 14.7 cm
Wattage 253 w
Amperage 1.1 A
Electrical Requirements 230 V 50 Hz
Frequency 50 Hz
Safety Features Insulated to keep heat on top plate, away from controls and the lab bench, hot top indicator alerts when top plate temperature exceeds 60°C/140°F (even if unit is shut off)
Includes Guide to Heating and Stirring Procedures, Stir Bar
Model PC-200
Plug Type EU
No. of Positions 1
Shape Rectangle
Voltage 230 V
Type Hot Plate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.