Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PC-220 Pyroceram™ Hot Plate Stirrer, 480°C, Glass Ceramic

Catalog No. 114976B Shop All Corning Products
Change view
Click to view available options
Plug Type:
EU
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
11-497-6B EU
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 11-497-6B Supplier Corning™ Supplier No. 6796220
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

  • Guide to heating and stirring procedures

Stirring Range: 60 to 1100 rpm; Shape: Rectangle; Size: 4 x 5 in.; Plug Type: EU-Style

Hot plate/stirrer units come with Corning’s exclusive Pyroceram top.

  • Micro-chemistry size
  • Hot top indicator light
  • Glass ceramic top
  • 2-year warranty

    Order Info

    Stir Bars are sold separately; see No. 401435.

    Certifications

    UL, ULC, CE, GS

    Compliance

    IEC 1010; meet FCC standards for electromagnetic interference

    TRUSTED_SUSTAINABILITY

    Specifications

    Top Plate Material Glass Ceramic
    Voltage 230 V
    Includes Case of 1
    Safety Features Hot top indicator alerts when top plate temperature exceeds 60°C/140°F (even if unit is shut off), housing designed to deflect spills away from electronics and controls
    Electrical Requirements 230 V 50 Hz
    Controller Type Analog
    Model PC-220
    Length (English) 4.4 in.
    Size 4 x 5 in.
    Height (Metric) 18.5 cm
    Temperature (Metric) Ambient to 480°C
    Temperature (English) 77°F to 1022°F
    Ambient Temperature 25°C to 550°C
    Height (English) 7.3 in.
    Width (Metric) 14.7 cm
    Amperage 1.3 A
    Length (Metric) 11.2 cm
    Width (English) 5.8 in.
    Wattage 288 w
    Weight (English) 5.07 lb.
    Weight (Metric) 2.3 kg
    Type Stirring Hotplate
    Shape Rectangle
    Plug Type EU
    No. of Positions 1
    Stirring Range 60 to 1100 rpm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.