Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Plain Reusable Short Stem Plastic Funnels

Catalog No. 07202124 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric)Top:
10 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
07-202-124 10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-202-124 Supplier Corning™ Supplier No. 6120P100
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable polypropylene funnels are translucent and allow safe and easy transfers of solids or liquids from one vessel to another.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 10 cm
Material Polypropylene
Height (Metric) 15.5 cm
For Use With (Equipment) Squibb seperatory
Includes 7.7 L x 0.8 cm O.D. short stem
Quantity 12/Pk.
Diameter (English)Top 3.9 in.
Height (English) 6.1 in.
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.