Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PYREX™ Polypropylene Caps for Erlenmeyer Flasks
BIOPHARMA

Catalog No. 07200925 Shop All Corning Products
Change view
Click to view available options
Closure Type:
Vented
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type
07-200-925 Vented
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-200-925 Supplier PYREX™ Supplier No. 431682
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

As supplied with Pyrex™ Brand Media/Solution bottles. Choose orange caps for temperatures to 140°C (284°F), red caps for temperatures to 180°C (356°F).

Corning polypropylene Erlenmeyer flask caps are also available separately. These caps fit both Polycarbonate (PC) and Polyethylene terephthalate glycol-modified (PETG) Erlenmeyer Flasks and are available for the 500 mL and 1 L, 2L, 3L, and 5L flask sizes.

  • Sizes range from 500mL to 5L
  • Vent and flat cap options
  • Individually packaged
  • Sterility Assurance Level (SAL) of 10−6
  • RNase-/DNase-free
  • Nonpyrogenic
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polypropylene
Diameter (English) Outer 4.16 in.
Material Polypropylene
For Use With (Application) Suspension Cell Cultures
Height (English) 1 in.
No. per Case 24/Cs.
No. per Pack 1/Pk.
Autoclavable Not Autoclavable
Mouth Style Threaded
Sterility Sterile
Closure Type Vented
Closure Size 100 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.