Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Sterile Polycarbonate Erlenmeyer Flask with Dip Tube, Male Luer Lock
BIOPHARMAGREENER_CHOICE

Catalog No. 07202637 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-202-637 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-202-637 Supplier Corning™ Supplier No. 11440
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide optimum visibility and durability

Corning™ Erlenmeyer Flasks are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a male Luer lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Made from optically clear polycarbonate
  • Sterilized by gamma radiation and nonpyrogenic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 33.8 oz.
Closure Color Orange
Closure Material Polypropylene
Color Clear
Description 2 ports; Top style: Threaded
Diameter (English) Outer 1/4 in.
Capacity (Metric) 1 L
Material Polycarbonate
Graduations 50 mL
Includes Dip tube, with 0.2μm PTFE filter, mLL
No. per Case 4/Cs.
No. per Pack 1/Pk.
Product Type Cell Culture Erlenmeyer Flask
Autoclavable Autoclavable
Disposable Single-use
Graduated Yes
Sterility Sterile
Bottom Shape Plain
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.