Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Pouring Rings
GSA_VAGREENER_CHOICE

Catalog No. 064142B Shop All Corning Products
Change view
Click to view available options
Closure Size:
GL 32
GL 45
Material:
ETFE
Polypropylene
Color:
Clear
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Material Color
06-414-2B GL 45 Polypropylene Clear
06-414-3 GL 32 Polypropylene Clear
06-414-2D GL 45 ETFE Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 06-414-2B Supplier Corning™ Supplier No. 139545LTR
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polypropylene or ETFE pouring rings fit on the lips of media bottles with GL32 and GL45 threads for drip-free pouring.

These are various sizes and types of screw caps for use with media bottles.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (English) Inner Neck 1.6 in.
Diameter (English) Outer Neck 1.77 in.
Diameter (Metric) Outer Neck 45 mm
Diameter (Metric) Inner Neck 41 mm
Material Polypropylene
No. per Case 50/Cs.
No. per Pack 10/Pk.
Quantity 50 Pk.
Sterility Non-sterile
Thread Size (Metric) GL 45
Certifications/Compliance ISO 9001:2008
For Use With (Equipment) PYREX™ media bottles
Closure Size GL 45
Closure Type No Closure
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.