Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Pouring Rings
Click to view available options
Color:
Clear
Red
Description
These are various sizes and types of screw caps for use with storage bottles.
Specifications
Closure Size | GL 32 |
Closure Type | No Closure |
For Use With (Equipment) | Used with Plastic storage bottle |
Color | Clear |
Diameter (English) Outer Neck | 1.26 in. |
Diameter (Metric) Outer Neck | 32 mm |
Material | Polypropylene |
No. per Case | 50/Cs. |
No. per Pack | 50/Pk. |
Quantity | 50 Pk. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction