Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Reusable Media Handling Fittings

Catalog No. 1027026 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric) Tubing:
0.31 cm
0.31, 0.63 cm
0.63 cm
1.27 cm
Description:
1 tube; Tube style: Straight
2 tubes; Tube style: Straight
For Use With (Equipment):
36 L Vertical Sidearm Flask
8 or 15 L Vertical Sidearm Flask
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Tubing Description For Use With (Equipment)
10-270-26 0.63 cm 2 tubes; Tube style: Straight 36 L Vertical Sidearm Flask
10-270-14 0.31 cm 2 tubes; Tube style: Straight 8 or 15 L Vertical Sidearm Flask
10-270-13 0.63 cm 2 tubes; Tube style: Straight 8 or 15 L Vertical Sidearm Flask
10-270-22 0.31, 0.63 cm 2 tubes; Tube style: Straight 36 L Vertical Sidearm Flask
10-270-12 0.31, 0.63 cm 2 tubes; Tube style: Straight 8 or 15 L Vertical Sidearm Flask
10-270-23 1.27 cm 1 tube; Tube style: Straight 36 L Vertical Sidearm Flask
10-270-11 1.27 cm 1 tube; Tube style: Straight 8 or 15 L Vertical Sidearm Flask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10-270-26 Supplier Corning™ Supplier No. 4519118
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Introduce medium aseptically into larger Spinner Flasks with vertical sidearms during cell culture

  • Used to introduce medium aseptically into large spinner flasks with vertical sidearms.
  • Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
  • Gas filters are PTFE, 0.2 μm porosity.
  • The 316 stainless steel tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
  • The fittings are completely autoclavable.


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material Polypropylene
Description 2 tubes; Tube style: Straight
Diameter (English) Outer 1/4 in.
Diameter (Metric) Tubing 0.63 cm
For Use With (Equipment) 36 L Vertical Sidearm Flask
No. per Case 1/Cs.
No. per Pack 1/Pk.
Product Type Media handling fitting
Thread Size GL 45
Autoclavable Autoclavable
Disposable Reusable
Sterility Non-sterile
Closure Size 45 mm (approx.)
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.