Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Berzelius Tall-Form Beakers
SCI_ED

Catalog No. S63336 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
200 mL
300 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S63336 200 mL
S63337 300 mL
S63339 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S63336 Supplier Corning™ Supplier No. 1060200/EMD

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

A popular style for mixing in the lab.

  • Taller than traditional Griffin style
  • Made with uniform wall thickness with extra-large enamel marking spot

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.76 oz.
Diameter (English) Outer 2.2 in.
Diameter (Metric) Outer 5.6 cm
Capacity (Metric) 200 mL
Material Borosilicate Glass
For Use With (Application) Convenient for Easy Pouring
Graduation Range 25 to 150 mL
Height (English) 4.01 in.
Height (Metric) 10.2 cm
Includes Spout
Increments 25 mL
Label Type Extra Large Enamel Marking
Quantity 12 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960
Scale White Enamel Scale
Style Berzelius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.