Learn More
Description
- Taller than traditional Griffin style
- Made with uniform wall thickness with extra-large enamel marking spot
Specifications
Specifications
| Capacity (English) | 16.9 oz. |
| Diameter (English) Outer | 2.95 in. |
| Diameter (Metric) Outer | 7.5 cm |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Convenient for Easy Pouring |
| Graduation Range | 50 to 450 mL |
| Height (English) | 5.34 in. |
| Height (Metric) | 13.6 cm |
| Includes | Spout |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
