Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Erlenmeyer Flasks
SCI_ED

Catalog No. S63275 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
50 mL
125 mL
250 mL
2000 mL
Material:
Borosilicate Glass
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
S63275 2000 mL Borosilicate Glass
S63269 50 mL Borosilicate Glass
S63270 125 mL Borosilicate Glass
S63271 250 mL Borosilicate Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S63275 Supplier Corning™ Supplier No. 49802L/EMD

missing translation for 'validMainframeMsg'

Heavy-duty rim and uniform wall thickness.

  • Made of Pyrex borosilicate glass
  • Designed with heavy-duty rims to reduce chipping
  • Provide the proper balance between mechanical strength and thermal shock resistance
  • Durable enamel markings with large marking spot

TRUSTED_SUSTAINABILITY

Specifications

Description Top style: Reinforced tooled
Diameter (English) Outer 6.29 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Graduation Range 600 to 1800 mL
Graduations 200 mL
Height (English) 10.55 in.
Height (Metric) 26.8 cm
Writing Surface Large Enamel Marking
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
Diameter (Metric) Outer 160 mm
Closure Size 10
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.