Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Griffin Beakers
SCI_ED

Catalog No. S14269 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S14269 50 mL
S14270 100 mL
S14271 150 mL
S14272 250 mL
S14273 400 mL
S14274 600 mL
S14275 800 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S14269 Supplier Corning™ Supplier No. 100050/EMD

With spouts and strengthened rim with flare trimmed back that offer optimum balance between thermal shock resistance and mechanical strength.

  • With pouring spout
  • Extra-large marking spot
  • Dual white scale 5
  • 50mL sizes suitable for microanalysis
  • 250mL through 4000mL capacity beakers have double graduated metric scale

Compliance

Designed to meet ASTM™ E-960 requirements

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.69 oz.
Diameter (English) Outer 1.65 in.
Diameter (Metric) Outer 4.2 cm
Capacity (Metric) 50 mL
Material Borosilicate Glass
For Use With (Application) For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength
Height (English) 2.2 in.
Height (Metric) 5.6 cm
Includes Spout
Increments 10 mL
Label Type White Marking
Quantity 12 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual White Metric Scale
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.