Learn More
Description
- With pouring spout
- Extra-large marking spot
- Dual white scale 5
- 50mL sizes suitable for microanalysis
- 250mL through 4000mL capacity beakers have double graduated metric scale
Compliance
Designed to meet ASTM™ E-960 requirements
Specifications
Specifications
| Capacity (English) | 27.05 oz. |
| Diameter (English) Outer | 3.85 in. |
| Diameter (Metric) Outer | 9.8 cm |
| Capacity (Metric) | 800 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength |
| Height (English) | 5.31 in. |
| Height (Metric) | 13.5 cm |
| Includes | Spout |
| Increments | 50 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
