Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Heavy-Duty Griffin Beakers
SCI_ED

Catalog No. S63326 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S63326 250 mL
S63327 400 mL
S63328 600 mL
S63329 1000 mL
S63330 2000 mL
S63334 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S63326 Supplier Corning™ Supplier No. 1003250/EMD

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Offer the best mechanical strength under harsh conditions, such as mechanized washing machines.

  • Double graduated metric scale
  • Extra large marking spot

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 8.45 oz.
Diameter (English) Outer 2.67 in.
Diameter (Metric) Outer 6.8 cm
Capacity (Metric) 250 mL
Material Borosilicate Glass
For Use With (Application) Provides The Best Mechanical Strength Under Harsh Conditions Such as Mechanized Washings
Graduation Range 25 to 200 mL
Height (English) 3.54 in.
Height (Metric) 9 cm
Includes Spout
Increments 25 mL
Label Type Extra Large Marking
Quantity 12 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual Graduated Metric Scale
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.