Learn More
Description
Heavy duty bottle which can be used for storage as well as mixing and sampling. Includes red PBT cap and red ETFE pouring rings for dry heat sterilization. Glass bead indicates full capacity line on 100 mL through 2L size. Bottles have permanent white enamel graduations and marking spots.
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Color | Red |
| Material | Glass |
| No. per Case | 1/Cs. |
| No. per Pack | 1/Pk. |
| Sterility | Non-sterile |
| Closure Color | Red |
| Graduations | 500-4500 mL |
| Closure Included | Yes |
| Graduated | Yes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
