Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Round Media Storage Bottles

Catalog No. 10462715 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-462-715 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-462-715 Supplier Corning™ Supplier No. 1395250HTC
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Bottle with GL45 PBT Plug Seal High Temperature Cap

Heavy duty bottle which can be used for storage as well as mixing and sampling. Includes red PBT cap and red ETFE pouring rings for dry heat sterilization. Glass bead indicates full capacity line on 100 mL through 2L size. Bottles have permanent white enamel graduations and marking spots.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Red
Material Glass
No. per Case 10/Cs.
No. per Pack 10/Pk.
Sterility Non-sterile
Closure Color Red
Graduations 50-200 mL
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 138 mm
Closure Material PBT
Closure Size GL 45
Diameter (Metric) 70 mm
Closure Type Plug Seal
Autoclavable Autoclavable
Shape Cylindrical
Disposable Reusable
Product Type Media Bottle
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.