Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Class B Volumetric Flasks with Snap Caps
SCI_ED

Catalog No. S95185F Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
25 mL
1000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S95185F 1000 mL
S95185A 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S95185F Supplier Corning™ Supplier No. 705811L/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Capacity tolerances are twice those specified for Class A volumetric ware.

  • Large, blue, block letters make inscriptions easy to read
  • Sharp, permanent graduation lines
  • Snap caps are supplied with all sizes

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Closure Color Blue
Closure Material LDPE
Capacity (Metric) 1000 mL
Material Glass, Borosilicate Glass
Neck Style Long
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.