Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Educational-Grade Cylinders
SCI_ED

Catalog No. S95186C Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Graduations:
0.1 mL
0.2 mL
1 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S95186C 100 mL 1 mL
S95186 10 mL 0.1 mL
S95186A 25 mL 0.2 mL
S95186B 50 mL 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S95186C Supplier Corning™ Supplier No. 70075100/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Calibrated To Contain.

  • Two-piece construction
  • Single metric scale
  • Detachable plastic base absorbs impact and reduces breakage
  • Durable blue-enamel graduations
  • Plastic bumper guards supplied on 25 through 100mL sizes; 10mL size has funnel top
  • Tolerance ±5% of total capacity at any volume

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 100 mL
Includes Bumper Guard, Funnel Top, Plastic Base
Scale Single
Graduations 1 mL
Subdivision 1mL
Sterility Non-sterile
Calibration To Contain
Base Type Hexagonal
For Use With (Equipment) Plastic Bumper Guard
Scale Color Blue
Shape Round
Height (English) 9.7 in.
Height (Metric) 248 mm
Product Type Graduated Cylinder
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.