Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Griffin Beakers
SCI_ED

Catalog No. S76100J Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S76100J 600 mL
S76100A 10 mL
S76100C 30 mL
S76100D 50 mL
S76100E 100 mL
S76100F 150 mL
S76100G 250 mL
S76100H 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S76100J Supplier Corning™ Supplier No. 70000600/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide balance between thermal shock resistance and mechanical strength.

  • Extra-large marking spot
  • 250 through 1000mL beakers have a double-graduated metric scale to indicate approximate content (10mL size is not graduated)

Compliance

Designed to ASTM™ E-960.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 20.28 oz.
Capacity (Metric) 600 mL
Material Borosilicate Glass
For Use With (Application) For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength
Label Type Extra Large Marking
Quantity 6 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual Graduated Blue Metric Scale
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.