Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Watch Glasses
SCI_ED

Catalog No. S34821 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
7.5 cm
9 cm
10 cm
For Use With (Equipment):
For 250mL beaker
For 400mL beaker
For 600mL beaker
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) For Use With (Equipment)
S34821 10 cm For 600mL beaker
S34819 7.5 cm For 250mL beaker
S34820 9 cm For 400mL beaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S34821 Supplier Corning™ Supplier No. 9985100/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heavy walls and uniform fire-polished edges for strength.

Feature a high chemical durability which prevents contamination.

TRUSTED_SUSTAINABILITY

Specifications

Disposable Reusable
Material Borosilicate Glass
Shape Round
Type Watch Glass
For Use With (Application) Used as Beaker Covers
For Use With (Equipment) For 600mL beaker
Interior Finish Plain
Diameter (English) 3.93 in.
Diameter (Metric) 10 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.