Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Pyroceram™ Top Digital Stirrers, 120V
GSA_VA

Catalog No. p-4747028 Shop All Corning Products
Change view
Click to view available options
Dimensions (L x W x H):
27.94 x 10.79 x 19.68 cm
39.03 x 27.94 x 11.73 cm
Weight (English):
7.05 lb.
11.46 lb.
Top Plate Surface Area (English):
5 x 7 in.
10 x 10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Weight (English) Top Plate Surface Area (English)
11-500-154 27.94 x 10.79 x 19.68 cm 7.05 lb. 5 x 7 in.
11-500-155 39.03 x 27.94 x 11.73 cm 11.46 lb. 10 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 11-500-154 Supplier Corning™ Supplier No. 6795410D
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Affordable unit shows accurate stirring speeds in convenient digital readout

Corning digital hot plates, stirrers, and stirring hot plates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.

  • Twin display stirring hot plate shows both temperature and stirring speed on separate digital displays to ensure accuracy. Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
  • Digital displays indicate when set temperature and stirring speeds are reached
  • Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
  • Angled front panel and large knobs minimize damage from spills
  • PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
  • PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Speed 60 to 1150 rpm
Stirring Positions 1
Top Plate Material Pyroceram
Voltage 120 V
Wattage 73 w
Dimensions (L x W x H) 27.94 x 10.79 x 19.68 cm
Height (English) 7.75 in.
Height (Metric) 19.68 cm
Length (English) 11 in.
Length (Metric) 27.94 cm
Top Plate Length (English) 5 in.
Top Plate Surface Area (English) 5 x 7 in.
Top Plate Surface Area (Metric) 12.7 x 17.8 cm
Top Plate Width (English) 7 in.
Width (English) 4.25 in.
Width (Metric) 10.79 cm
Electrical Requirements 120V 60Hz
Amperage 0.7 A
Frequency 60 Hz
Weight (English) 7.05 lb.
Weight (Metric) 3.2 kg
Shipping Weight (English) 8 lb.
Shipping Weight (Metric) 3.62 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.