Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Pyroceram™ Top Magnetic Stirrers

Catalog No. 07770111 Shop All Corning Products
Change view
Click to view available options
Model:
PC-210
PC-610
PC-610D
Electrical Requirements:
100V 60Hz
120V 60Hz
230V 50Hz
Top Plate Length (English):
4 in.
10 in.
Top Plate Width (English):
5 in.
10 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Electrical Requirements Top Plate Length (English) Top Plate Width (English)
07-770-111 PC-610D 230V 50Hz 10 in. 10 in.
11-497-3C PC-210 100V 60Hz 4 in. 5 in.
11-497-3A PC-210 120V 60Hz 4 in. 5 in.
11-497-5A PC-610 120V 60Hz - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
100V/60H units are for use in JAPAN only (FS 11-497-3C, 07-770-104, 07-770-105)
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 07-770-111 Supplier Corning™ Supplier No. 6798610D
Add to Cart
Add to Cart
100V/60H units are for use in JAPAN only (FS 11-497-3C, 07-770-104, 07-770-105)
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

1 x 0.625 in. stir bar

Stirrers provide performance and versatility.

Stirrers have durable Pyroceram™ (glass-ceramic blend) top and superior performance and reliability in a low profile, space-saving design

  • Exclusive closed-loop stirring control monitors and regulates the stirring speed for aqueous, viscous or semi-solid solutions
  • A stronger, larger magnet improves stir bar coupling and stirring capability
  • Microprocessor controlled to automatically adjust motor strength to any solution
  • Enclosed electronics design protects components, improves performance and prolongs product life
  • Two-piece casting design deflects spills away from electronics and includes a built in mount for an optional support rod

Order Info

NOTE: FS 11-497-3C, 07-770-104, 07-770-105 are 100V/60H units and are for use in JAPAN only.

Certifications

UL approved; CUL approved

Warranty and Services

Two-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Speed 60 to 1150 rpm
Top Plate Material Pyroceram
Voltage 230 V
Wattage 73 w
Height (English) 4.8 in.
Length (English) 15.8 in.
Top Plate Length (English) 10 in.
Top Plate Width (English) 10 in.
Width (English) 10.6 in.
Electrical Requirements 230V 50Hz
Amperage 0.4 A
Frequency 50 Hz
Model PC-610D
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.