Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Reusable Plastic Beakers with Handle and Spout
SCI_ED

Catalog No. s02293b Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
3000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S02293B 1000 mL
S02293C 2000 mL
S02293D 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S02293B Supplier Corning™ Supplier No. 1015P1L/EMD
This item is not returnable. View return policy

Translucent polypropylene beakers printed with blue graduations.

TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (English) Outer 4.9 in.
Diameter (Metric) Outer 12.5 cm
Capacity (Metric) 1000 mL
Material Polypropylene
For Use With (Application) For High Temperature and Chemical Resistance
Height (English) 6.57 in.
Height (Metric) 16.7 cm
Includes Handle, Spout
Increments 10 mL
Temperature (English) Max. Operating 68°F
Temperature (Metric) Max. Operating 20°C
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance DIN, ASTM Class A and B
Scale Blue Graduated Scale
Style Griffin
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.