Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Roller Bottle Caps
BIOPHARMAGREENER_CHOICE

Catalog No. 07200713 Shop All Corning Products
Change view
Click to view available options
Thread Size (Metric):
31 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size (Metric)
07-200-713 31 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-200-713 Supplier Corning™ Supplier No. 431132
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy-grip polyethylene

  • Individually wrapped
  • Sterile

TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material Polyethylene
No. per Case 300/Cs.
No. per Pack 1/Pk.
Sterility Sterile
Thread Size (Metric) 31 mm
Neck Finish 31 mm
For Use With (Equipment) Roller bottle
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.