Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Scholar™ PC-171 Magnetic Stirrer
SCI_ED

Catalog No. S63062 Shop All Corning Products
Change view
Click to view available options
Height (Metric):
12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S63062 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S63062 Supplier Corning™ Supplier No. 6795171/EMD

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Includes

1 x 3/8 in. stir bar

Alternating current motor provides vigorous stirring and longer instrument life.

  • 5 x 5 in. plastic top plate
  • Stirs from 100 to 1600rpm

Warranty and Services

1 Year

TRUSTED_SUSTAINABILITY

Specifications

Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 3.2 in.
Length (Metric) 8.13 cm
Amperage 0.24 A
Frequency 60 Hz
Includes 1 x 0.37 in. stir bar
Temperature Range (Metric) 25°C to 360°C
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.