Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Scholar™ PC-170 Hot Plate, 60° to 360°C, Enamelled Stainless Steel, EMD
SCI_ED

Catalog No. S50441 Shop All Corning Products
Change view
Click to view available options
Dimensions (L x W x H):
4 x 5 x 5 in. (10.16 x 12.7 x 12.7 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S50441 4 x 5 x 5 in. (10.16 x 12.7 x 12.7 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S50441 Supplier Corning™ Supplier No. 6795170/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Shape: Square; Size: 5 x 5 in.

  • Economical and efficient choice for classroom heating needs
  • Compact 5 x 5 in. design minimizes wasted bench space
  • Features a white enameled steel top for maximum heat conduction
  • Operates on 120V/60Hz to meet needs in North America and other locations with similar requirements
  • Dual heat shields ensure the outer case remains cool to the touch
  • UL/CUL approved
  • One-year warranty
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Stainless Steel
Temperature (English) 140° to 680°F
Size 5 x 5 in.
Temperature (Metric) 60°C to 360°C
Height (English) 5 in.
Length (English) 4 in.
Weight (English) 2.86 lb.
Width (English) 5 in.
Height (Metric) 12.7 cm
Length (Metric) 10.16 cm
Weight (Metric) 1.3 kg
Width (Metric) 12.7 cm
Wattage 250 w
Amperage 2.1 A
Electrical Requirements 120 V, 60 Hz
Frequency 60 Hz
Shape Square
Voltage 120 V
Type Hot Plate
Certifications/Compliance cUL, UL
Warranty 1 Year
Dimensions (L x W x H) 4 x 5 x 5 in. (10.16 x 12.7 x 12.7 cm)
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.