Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Slow-Speed Stirrers

Catalog No. p-166161 Shop All Corning Products
Change view
Click to view available options
Capacity:
4 x 1 L
Stirring Positions:
4
Dimensions (L x W x H):
260 x 260 x 70 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Stirring Positions Dimensions (L x W x H)
11-495-03 4 x 1 L 4 260 x 260 x 70 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-495-03 Supplier Corning™ Supplier No. 440814

Full line of stirrers offers choice of single or multiple positions with integral control to best fit your application.

This Corning™ slow-speed stirrer has one position with integral controls that can accommodate up to a two-liter vessel. It is designed to be use with Corning™ glass and plastic spinner flasks to provide optimum stirring speeds for both good mixing and high cell viability. It operates on 120V/60 Hz. A compact design saves valuable bench space and offers powerful stirring from 10 to 150 rpm. Yet its economical features (just one stirring position) make it an ideal alternative to more expensive multiple position units. -Rugged lightweight glass filled resin case has a low profile design. -IP 65 rated. -Can be used in a maximum 80% relative humidity environment. -2 year warranty.

Order Info

120V 60Hz

Certifications

UL listed, CUL

TRUSTED_SUSTAINABILITY

Specifications

Speed 10 to 150 rpm
Stirring Positions 4
Capacity 4 x 1 L
Voltage 120 V
Dimensions (L x W x H) 260 x 260 x 70 mm
Height (English) 2.75 in.
Height (Metric) 70 mm
Length (English) 10.25 in.
Length (Metric) 260 mm
Width (English) 10.25 in.
Width (Metric) 260 mm
Electrical Requirements 120V 60Hz
Frequency 60 Hz
Model Ss2i
Temperature Range (Metric) 0°C to 40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.