Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Snap-Seal Disposable Plastic Sample Containers

Catalog No. 0254023 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
13 mL
45 mL
120 mL
240 mL
300 mL
Diameter (Metric):
16 mm
30 mm
45 mm
63 mm
68 mm
80 mm
Height (Metric):
52 mm
75 mm
84 mm
91 mm
94 mm
112 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
02-540-23 300 mL 63 mm 112 mm
02-540-15 45 mL 30 mm 84 mm
02-540-17 120 mL 45 mm 91 mm
02-540-19 120 mL 68 mm 52 mm
02-540-21 240 mL 80 mm 75 mm
02-540-13 13 mL 16 mm 94 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-540-23 Supplier Corning™ Supplier No. 173010
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for a wide variety of applications and provide a reliable leak-tight seal when closed properly

Designed for a wide variety of applications, these containers provide a reliable leak-tight seal when closed properly. The Snap-Seal locking device keeps the cap closed and secure. The specially designed hinged cap stays in place in use, reducing the chance of sample contamination. The ­con­­tainers are made of recyclable polypropylene, in a translucent style for normal usage. The containers are graduated in both milliliters and ounces, and the cap has a rough surface for marking.

TRUSTED_SUSTAINABILITY

Specifications

Graduated Yes
Material Polypropylene
Sterility Non-sterile
Capacity (English) 10 oz.
Capacity (Metric) 300 mL
Closure Color Natural
Closure Material Polypropylene
Closure Type Hinged Snap Cap
Color Translucent
Diameter (Metric) 63 mm
Height (Metric) 112 mm
Quantity 100/Pk.
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.