Learn More
Description
Microprocessor-controlled feedback technology maintains stir-speed settings
- Small footprint and a low profile conserve lab space
- Fit comfortably inside hoods or storage cabinets
- Glass-ceramic Pyroceram™ top cleans easily and resists scratches, corrosion and chemicals
- Two-piece casing deflects spills away from internal components
- Stirring range: 60 to 1150rpm
- Electrical requirements: 120V 60Hz
Certifications
UL Listed
Warranty and Services
Two years
Specifications
Specifications
| Speed | 60 to 1150 rpm |
| Top Plate Material | Pyroceram |
| Voltage | 120 V |
| Wattage | 33 w |
| Dimensions (L x W x H) | 11.17 x 14.73 x 18.54 cm |
| Height (English) | 7.3 in. |
| Height (Metric) | 18.54 cm |
| Length (English) | 4.4 in. |
| Length (Metric) | 11.17 cm |
| Top Plate Length (English) | 4 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
