Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Stirrers with Digital Displays
SCI_ED

Catalog No. S90870B Shop All Corning Products
Change view
Click to view available options
Model:
PC-410D
Dimensions (L x W x H):
27.94 x 10.79 x 19.68 cm
Includes:
Not Applicable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Dimensions (L x W x H) Includes
S90870B PC-410D 27.94 x 10.79 x 19.68 cm Not Applicable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Catalog No. S90870B Supplier Corning™ Supplier No. 6795410D/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Digital displays provide easy-to-read LED stir speed settings.

Microprocessor-controlled feedback technology maintains stir-speed settings

  • Small footprint and a low profile conserve lab space
  • Fit comfortably inside hoods or storage cabinets
  • Glass-ceramic Pyroceram™ top cleans easily and resists scratches, corrosion and chemicals
  • Two-piece casing deflects spills away from internal components
  • Stirring range: 60 to 1150rpm
  • Electrical requirements: 120V 60Hz

Certifications

UL Listed

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Speed 60 to 1150 rpm
Top Plate Material Pyroceram
Display LED
Voltage 120 V
Wattage 73 w
Dimensions (L x W x H) 27.94 x 10.79 x 19.68 cm
Height (English) 7.75 in.
Height (Metric) 19.68 cm
Length (English) 11 in.
Length (Metric) 27.94 cm
Top Plate Length (English) 5 in.
Top Plate Surface Area (English) 5 x 7 in.
Top Plate Surface Area (Metric) 12.7 x 17.8 cm
Top Plate Width (English) 7 in.
Width (English) 4.25 in.
Width (Metric) 10.79 cm
Electrical Requirements 120V 60Hz
Amperage 0.7 A
Frequency 60 Hz
Plug Type US 3 Prong
Certifications/Compliance UL, cUL
Warranty and Service Offering 2 Years
Controller Type Microprocessor
Description Exclusive closed loop stirring control monitors and regulates the stirring speed from 60 to 1150rpm for aqueous, viscous or semi solid solutions
Includes Not Applicable
Model PC-410D
Weight (English) 7.05 lb.
Weight (Metric) 3.2 kg
Shipping Weight (English) 8 lb.
Shipping Weight (Metric) 3.62 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.