Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Stirrers with Digital Displays
SCI_ED

Catalog No. p-4913561 Shop All Corning Products
Change view
Click to view available options
Model:
PC-210
PC-410D
Dimensions (L x W x H):
11.17 x 14.73 x 18.54 cm
27.94 x 10.79 x 19.68 cm
Includes:
1 x 0.37 in. stir bar
Not Applicable
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Dimensions (L x W x H) Includes
S50442ST PC-210 11.17 x 14.73 x 18.54 cm 1 x 0.37 in. stir bar
S90870B PC-410D 27.94 x 10.79 x 19.68 cm Not Applicable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Catalog No. S50442ST Supplier Corning™ Supplier No. 6795210/EMD
This item is not returnable. View return policy
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Digital displays provide easy-to-read LED stir speed settings.

Microprocessor-controlled feedback technology maintains stir-speed settings

  • Small footprint and a low profile conserve lab space
  • Fit comfortably inside hoods or storage cabinets
  • Glass-ceramic Pyroceram™ top cleans easily and resists scratches, corrosion and chemicals
  • Two-piece casing deflects spills away from internal components
  • Stirring range: 60 to 1150rpm
  • Electrical requirements: 120V 60Hz

Certifications

UL Listed

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Speed 60 to 1150 rpm
Top Plate Material Pyroceram
Voltage 120 V
Wattage 33 w
Dimensions (L x W x H) 11.17 x 14.73 x 18.54 cm
Height (English) 7.3 in.
Height (Metric) 18.54 cm
Length (English) 4.4 in.
Length (Metric) 11.17 cm
Top Plate Length (English) 4 in.
Top Plate Surface Area (English) 4 x 5 in.
Top Plate Surface Area (Metric) 10.16 x 12.7 cm
Top Plate Width (English) 5 in.
Width (English) 5.8 in.
Width (Metric) 14.73 cm
Electrical Requirements 120V 60Hz
Amperage 0.3 A
Frequency 60 Hz
Controller Type Microprocessor
Description Exclusive closed loop stirring control monitors and regulates the stirring speed from 60 to 1150rpm for aqueous, viscous or semi solid solutions
Includes 1 x 0.37 in. stir bar
Model PC-210
Weight (English) 4.40 lb.
Weight (Metric) 2 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.