Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Digital temperature display is adjustable in 5° increments and indicates when set temperature has been achieved. Microprocessor-controlled feedback technology maintains consistent repeatable temperature and stir-speed settings.
- Safety Indicators - power button and hot top indicators warn if unit is plugged in or is too hot to touch
- Separate temperature sensor provides power cutoff if unit overheats
- Small footprint and a low profile conserve lab space
- Fit comfortably inside hoods or storage cabinets
- Glass-ceramic Pyroceram top cleans easily and resists scratches, corrosion and chemicals
- Angled front panel and large knobs minimize damage from spills
- Heating range: 5° to 550°C (41° to 1022°F)
- Stirring range: 60 to 1150rpm
- Electrical requirements: 120V 60Hz
Certifications
UL listed
Warranty and Services
Two years
Specifications
Specifications
| Top Plate Material | Glass Ceramic |
| Voltage | 120 V |
| Safety Features | Bright LED hot top icon lights up when top plate is over 60°C, even when heat control is turned off, two piece casting design deflects spills away from electronics and includes a built in mount for an optional 18 in. support rod |
| Shipping Weight (English) | 14.3 lb. |
| Shipping Weight (Metric) | 6.48 kg |
| Electrical Requirements | 120 V 60 Hz |
| Controller Type | Microprocessor |
| Sole Features | Exclusive closed loop stirring control monitors and regulates the stirring speed from 60 to 1150rpm for aqueous, viscous or semi solid solutions |
| Length (English) | 15.78 in. |
| Size | 10 x 10 in. |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
