Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Hot Plate Stirrer with Digital Display, 550°C, Glass Ceramic
SCI_ED

Catalog No. S90870C Shop All Corning Products
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
S90870C US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Catalog No. S90870C Supplier Corning™ Supplier No. 6795420D/EMD

missing translation for 'validMainframeMsg'

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Includes

One each per case.

Stirring Range: 60 to 1150 rpm; Shape: Rectangle; Size: 5 x 7 in.; Plug Type: US-Style; Quantity: Case of 1

Digital temperature display is adjustable in 5° increments and indicates when set temperature has been achieved. Microprocessor-controlled feedback technology maintains consistent repeatable temperature and stir-speed settings.

 

  • Safety Indicators - power button and hot top indicators warn if unit is plugged in or is too hot to touch
  • Separate temperature sensor provides power cutoff if unit overheats
  • Small footprint and a low profile conserve lab space
  • Fit comfortably inside hoods or storage cabinets
  • Glass-ceramic Pyroceram top cleans easily and resists scratches, corrosion and chemicals
  • Angled front panel and large knobs minimize damage from spills
  • Heating range: 5° to 550°C (41° to 1022°F)
  • Stirring range: 60 to 1150rpm
  • Electrical requirements: 120V 60Hz

 

Certifications

UL listed

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Glass Ceramic
Voltage 120 V
Includes Case of 1
Safety Features Bright LED hot top icon lights up when top plate is over 60°C, even when heat control is turned off, two piece casting design deflects spills away from electronics and includes a built in mount for an optional 18 in. support rod
Shipping Weight (English) 8.4 lb.
Shipping Weight (Metric) 3.81 kg
Electrical Requirements 120 V 60 Hz
Controller Type Microprocessor
Sole Features Exclusive closed loop stirring control monitors and regulates the stirring speed from 60 to 1150rpm for aqueous, viscous or semi solid solutions
Size 5 x 7 in.
Temperature (Metric) Ambient to 550°C
Temperature (English) 41°F to 1022°F
Ambient Temperature 5°C to 550°C
Frequency 60 Hz
Amperage 5.9 A
Wattage 698 w
Weight (English) 7.05 lb.
Weight (Metric) 3.2 kg
Type Stirring Hotplate
Shape Rectangle
Plug Type US
No. of Positions 1
Stirring Range 60 to 1150 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.