Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ U-Shaped Cell Culture Flasks
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 07202004 Shop All Corning Products
Change view
Click to view available options
Capacity (English):
2.02 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
07-202-004 2.02 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-202-004 Supplier Corning™ Supplier No. 3290
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to improve usability while maintaining the same environment for cell growth as previous designs. Corning™ U-Shaped Cell Culture Flasks have an ergonomic shape that reduces the number of corners, improves cell scraping and allows the use of a larger pipet.

  • 75 cm2 available growth area
  • Manufactured from optically clear virgin polystyrene
  • Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
  • Printed with lot numbers for ease in traceability
  • 100% integrity tested
  • Sterilized by gamma irradiation
  • Nonpyrogenic

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Barcode No
Capacity (English) 2.02 oz.
Capacity (Metric) 60 mL
Material Polystyrene
For Use With (Application) Cell culture
Includes Lot numbers for ease in traceability
Neck Style Canted
Shape Rectangular
Surface Coating CellBIND Treated
Writing Surface Yes
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Closure Type Vented
Culture Area 75 cm2
Surface Treatment CellBIND
Volume (Metric) Working 50 mL
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.