Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ U-Shaped Cell Culture Flasks
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 07202006 Shop All Corning Products
Change view
Click to view available options
Capacity (English):
0.76 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
07-202-006 0.76 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-202-006 Supplier Corning™ Supplier No. 3814
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to improve usability while maintaining the same environment for cell growth as previous designs. Corning™ U-Shaped Cell Culture Flasks have an ergonomic shape that reduces the number of corners, improves cell scraping and allows the use of a larger pipet.

  • Cap Style: Available with Vented,Phenolic, or Plug Seal cap
  • 75 cm2 cell growth area
  • Fewer corners for easier scraping
  • Easier grip with better access to the cap
  • Tissue culture-treated surface
  • Nonpyrogenic
  • Resin meets USP Class VI specifications
  • Sterile to SAL 10-6
  • 100% leak tested
  • BSE/TSE compliant
  • Canted neck
  • Molded-in graduations for volumetric measurement estimation
  • Optional pipet removal of liquid via the pipet divot
  • Access for up to 50mL pipets
  • Stable stacking design
  • USP Class VI polystyrene
  • Manufactured in compliance with cGMP standards

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.76 oz.
Certifications/Compliance EN ISO 13485, FDA CFR 21 Part 820, cGMP, BSE/TSE (EMA/410/01), USP Class VI Tested, Non-Toxic, Non-Pyrogenic, Radiation Sterilized (ANSI/AAMI/ISO 11137), SAL 10-3
Closure Color Orange
Closure Material HDPE
Color Clear
Capacity (Metric) 22.5 mL
Material Polystyrene
For Use With (Application) Cell culture
Neck Style Canted
Product Type Cell Culture Flask
Shape Rectangular
Surface Coating Ultra-low Attachment
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Class Class VI
Bottom Shape U-shape
Closure Type Vented
Culture Area 75 cm²
Surface Treatment Ultra-low Attachment
Closure Size 28 mm
Quantity 24/Cs., 4/Pk.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.