Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ VISTA™ Petri Culture Dishes
SCI_ED

Catalog No. S95184 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
55 mm
95 mm
142 mm
Height (Metric):
17 mm
22 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric)
S95184 55 mm 17 mm
S95184B 95 mm 17 mm
S95184D 142 mm 22 mm
S95184C 95 mm 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S95184 Supplier Corning™ Supplier No. 7016560/EMD

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Flat, clear dishes feature beaded edges for greater mechanical strength.

Bead also provides a means to equally space the side walls of the bottom and cover, reducing the capillary action of the condensed moisture on the sides.

  • Manufactured from soda lime silica glass
  • Unaffected chemically or thermally in routine sterilizations
  • Withstand repeated sterilization — wet or dry
  • Bottoms have a triangular enamel reference point for serial dilutions
  • Covered dish is not airtight

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Soda Lime Glass
Shape Round
Edges Beaded
Height (Metric) 17 mm
Diameter (Metric) 55 mm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.