Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Corrugated Box, 1-Wall, Kraft, 65 lb Capacity, 1 ea

Catalog No. 501916254
Encompass

This corrugated shipping box is an industry-standard solution for common shipping, moving, and packing needs. It is durable, supports up to 65 lb, and ships flat for convenient storage, while also being reusable.

  • Single wall construction
  • Made from tear-resistant Kraft material
  • Provides 65 lb load capacity
  • Dimensions: 25-1/8 in length, 8-3/8 in width, 17-1/2 in height
  • Rectangular container shape
  • Brown color
  • Reusable and 100% recyclable
  • Ships flat for storage efficiency
  • Manufactured in the USA

Catalog No. 50-191-6254 Supplier MSC Supplier No. 39557848
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This corrugated shipping box is an industry-standard solution for common shipping, moving, and packing needs. It is durable, supports up to 65 lb, and ships flat for convenient storage, while also being reusable.

  • Single wall construction
  • Made from tear-resistant Kraft material
  • Provides 65 lb load capacity
  • Dimensions: 25-1/8 in length, 8-3/8 in width, 17-1/2 in height
  • Rectangular container shape
  • Brown color
  • Reusable and 100% recyclable
  • Ships flat for storage efficiency
  • Manufactured in the USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.