Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Corrosive Chemical Storage Cabinet
SCI_ED

Catalog No. S37968 Shop All Diversified Spaces Products
Change view
Click to view available options
Door Style:
Left-hinged, Non-locking
Right-hinged, Non-locking
No. of Doors:
1
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style No. of Doors
S37968 Left-hinged, Non-locking 1
S37969 Right-hinged, Non-locking 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S37968 Supplier Diversified Spaces™ Supplier No. 3420L2422K
Add to Cart
Add to Cart

For storing non-flammable acids, corrosive liquids

  • Non-locking Oak double doors
  • Constructed of oak hardwood, oak veneers
  • Interior lined with polypropylene (0.25 in.)
  • Removable back panel to access ventilation needs
  • Chemical resistant, earth-friendly UV finish

Certifications

MAS Certified Green

Compliance

SEFA

Specifications

Color Light Brown
Product Type Corrosives Cabinet
Door Style Left-hinged, Non-locking
No. of Shelves 2
Height (Metric) Exterior 60.96 cm
Weight (Metric) 83.46 kg
Width (Metric) Exterior 91.44 cm
Depth (Metric) Exterior 55.88 cm
No. of Doors 1
Model 3420-3622K
Includes Removable back panel, 2 in. plastic containment drip pan, one lined adjustable shelf, 96mm pulls
Surface Coating Northwood oak UV finish
Material Wood (Oak)
Description Liner: Polypropylene (0.25 in., interior)
For Use With (Application) Storage of corrosive chemicals
Certifications/Compliance SEFA compliant, MAS Certified Green
Weight (English) 184 lb.
Width (English) Exterior 24 in.
Depth (English) Exterior 22 in.
Height (English) Exterior 35 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.