Learn More
Description
- Non-locking Oak double doors
- Constructed of oak hardwood, oak veneers
- Interior lined with polypropylene (0.25 in.)
- Removable back panel to access ventilation needs
- Chemical resistant, earth-friendly UV finish
Certifications
MAS Certified Green
Compliance
SEFA
Specifications
Specifications
| Color | Light Brown |
| Product Type | Corrosives Cabinet |
| Height (Metric) Exterior | 60.96 cm |
| Weight (Metric) | 83.46 kg |
| Depth (Metric) Exterior | 55.88 cm |
| No. of Doors | 1 |
| Width (Metric) Exterior | 91.44 cm |
| No. of Shelves | 2 |
| Model | 3420R-2422K |
| Door Style | Right-hinged, Non-locking |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

