Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Corrugated Box, 13 x 13 x 9 in, Kraft, 25/Pk

Catalog No. 501915964
Encompass

This corrugated shipping box is designed for packaging and transporting various items. It offers a single-wall construction and is made from durable Kraft material.

  • Dimensions: 13 in long, 13 in wide, 9 in high
  • Material: Kraft
  • Number of walls: 1
  • Load capacity: 65 lb
  • Color: Brown
  • Container shape: Rectangle
  • Ships flat to save on storage space and shipping

Catalog No. 50-191-5964 Supplier MSC Supplier No. 39554910
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This corrugated shipping box is designed for packaging and transporting various items. It offers a single-wall construction and is made from durable Kraft material.

  • Dimensions: 13 in long, 13 in wide, 9 in high
  • Material: Kraft
  • Number of walls: 1
  • Load capacity: 65 lb
  • Color: Brown
  • Container shape: Rectangle
  • Ships flat to save on storage space and shipping

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.