Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Partners Brand Multi-Depth Box, 14x10x6 in, 25 PK

Catalog No. 501915979
Encompass

This multi-depth box is designed for versatile packaging and shipping needs. Constructed from durable corrugate, it offers reliable protection for contents during transit and storage.

  • Inside length: 14 in
  • Inside width: 10 in
  • Inside height: 6 in
  • Wall type: single wall
  • Maximum load capacity: 65 lb
  • Material: corrugate
  • Color: kraft
  • Board test: 32 ECT
  • Package quantity: 25

Catalog No. 50-191-5979 Supplier MSC Supplier No. 39555065
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This multi-depth box is designed for versatile packaging and shipping needs. Constructed from durable corrugate, it offers reliable protection for contents during transit and storage.

  • Inside length: 14 in
  • Inside width: 10 in
  • Inside height: 6 in
  • Wall type: single wall
  • Maximum load capacity: 65 lb
  • Material: corrugate
  • Color: kraft
  • Board test: 32 ECT
  • Package quantity: 25

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.