Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Corrugated Box, 15 x 12 x 10 in, 25/Pk.

Catalog No. 501916018
Encompass

These corrugated boxes are durable and can support up to 65 lb., making them suitable for shipping, moving, and packing needs. They are designed to ship flat to optimize storage space and shipping costs, and are reusable.

  • Made in USA
  • Single wall construction
  • Kraft material
  • Rectangular container shape
  • Brown color
  • Overall length: 15 in
  • Overall width: 12 in
  • Overall height: 10 in
  • Load capacity: 65 lb.

Catalog No. 50-191-6018 Supplier MSC Supplier No. 39555453
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These corrugated boxes are durable and can support up to 65 lb., making them suitable for shipping, moving, and packing needs. They are designed to ship flat to optimize storage space and shipping costs, and are reusable.

  • Made in USA
  • Single wall construction
  • Kraft material
  • Rectangular container shape
  • Brown color
  • Overall length: 15 in
  • Overall width: 12 in
  • Overall height: 10 in
  • Load capacity: 65 lb.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.