Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Aviditi Corrugated Box, 15 x 12 x 12 in, 25/Pk

Catalog No. 501916020
Encompass

Corrugated shipping boxes are industry-standard, durable containers suitable for various packing, shipping, and moving needs.

  • Capacity: 65 lb
  • Dimensions: 15 in length, 12 in width, 12 in height
  • Single wall construction
  • Kraft material
  • Color: brown
  • Ships flat to save storage space
  • Reusable

Catalog No. 50-191-6020 Supplier MSC Supplier No. 39555479
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Corrugated shipping boxes are industry-standard, durable containers suitable for various packing, shipping, and moving needs.

  • Capacity: 65 lb
  • Dimensions: 15 in length, 12 in width, 12 in height
  • Single wall construction
  • Kraft material
  • Color: brown
  • Ships flat to save storage space
  • Reusable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.