Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Corrugated Box, 16x14x14 in, Kraft, 65 lb

Catalog No. 501916046
Encompass

This corrugated shipping box is constructed from durable kraft material, providing reliable packaging for a variety of general shipping and storage applications.

  • Measures 16 in long, 14 in wide, 14 in high
  • Kraft material for strength
  • Has 65 lb capacity
  • Single wall construction
  • Rectangular shape
  • Brown color
  • Made in USA

Catalog No. 50-191-6046 Supplier MSC Supplier No. 39555750
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This corrugated shipping box is constructed from durable kraft material, providing reliable packaging for a variety of general shipping and storage applications.

  • Measures 16 in long, 14 in wide, 14 in high
  • Kraft material for strength
  • Has 65 lb capacity
  • Single wall construction
  • Rectangular shape
  • Brown color
  • Made in USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.