Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Box, 17 x 14 x 12 in, 1 ea

Catalog No. 501916068
Encompass

A corrugated shipping box constructed from durable kraft material, designed for general packaging and shipping needs. Its single-wall construction provides adequate protection for various contents, making it suitable for a wide range of applications.

  • Overall dimensions: 17 in long, 14 in wide, 12 in high
  • Inside dimensions: 17 in long, 14 in wide, 12 in high
  • Made from kraft material
  • Single wall construction
  • Brown color
  • Capacity: 65 lb
  • Rectangular container shape

Catalog No. 50-191-6068 Supplier MSC Supplier No. 39555974
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A corrugated shipping box constructed from durable kraft material, designed for general packaging and shipping needs. Its single-wall construction provides adequate protection for various contents, making it suitable for a wide range of applications.

  • Overall dimensions: 17 in long, 14 in wide, 12 in high
  • Inside dimensions: 17 in long, 14 in wide, 12 in high
  • Made from kraft material
  • Single wall construction
  • Brown color
  • Capacity: 65 lb
  • Rectangular container shape

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.