Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Corrugated Box, 20 x 16 x 16 in, 65 lb

Catalog No. 501916147
Encompass

This corrugated shipping box is an industry-standard solution for a variety of common shipping, moving, and packing needs. Constructed with 1-wall Kraft material, it offers a rectangular shape and a load capacity of up to 65 lb.

  • Overall dimensions: 20 x 16 x 16 in
  • Inside dimensions: 20 x 16 x 16 in
  • Made from durable Kraft corrugated material
  • Features single-wall construction for versatility
  • Supports a load capacity of 65 lb
  • Shipped flat for efficient storage and reduced shipping costs
  • Reusable design for extended utility
  • Manufactured in the USA

Catalog No. 50-191-6147 Supplier MSC Supplier No. 39556774
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This corrugated shipping box is an industry-standard solution for a variety of common shipping, moving, and packing needs. Constructed with 1-wall Kraft material, it offers a rectangular shape and a load capacity of up to 65 lb.

  • Overall dimensions: 20 x 16 x 16 in
  • Inside dimensions: 20 x 16 x 16 in
  • Made from durable Kraft corrugated material
  • Features single-wall construction for versatility
  • Supports a load capacity of 65 lb
  • Shipped flat for efficient storage and reduced shipping costs
  • Reusable design for extended utility
  • Manufactured in the USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.