Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Corrugated Box, 26x20x12 in, 65 lb, 15 Pk

Catalog No. 501916276
Encompass

These corrugated boxes are designed for various shipping, moving, and packing needs. They are durable and suitable for general-purpose use, offering reliable containment for contents.

  • Overall length: 26 in
  • Overall width: 20 in
  • Overall height: 12 in
  • Load capacity: 65 lb
  • Container shape: Rectangle
  • Number of walls: 1
  • Color: Brown
  • Sold in bundle quantities and ship flat for efficient storage
  • Reusable
  • Made in the USA

Catalog No. 50-191-6276 Supplier MSC Supplier No. 39558069
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These corrugated boxes are designed for various shipping, moving, and packing needs. They are durable and suitable for general-purpose use, offering reliable containment for contents.

  • Overall length: 26 in
  • Overall width: 20 in
  • Overall height: 12 in
  • Load capacity: 65 lb
  • Container shape: Rectangle
  • Number of walls: 1
  • Color: Brown
  • Sold in bundle quantities and ship flat for efficient storage
  • Reusable
  • Made in the USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.