Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Corrugated Box, 28 x 18 x 12 in, 1 ea

Catalog No. 501916297
Encompass

This corrugated shipping box is an industry-standard solution for packaging, moving, and storage needs. Constructed from durable Kraft material, it offers a single-wall design and a 65 lb capacity, making it suitable for a variety of applications.

  • Made in USA
  • Single-wall construction
  • Measures 28 in length, 18 in width, 12 in height
  • Has a 65 lb load capacity
  • Ships flat for efficient storage and reduced shipping costs
  • Reusable and recyclable

Catalog No. 50-191-6297 Supplier MSC Supplier No. 39558275
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This corrugated shipping box is an industry-standard solution for packaging, moving, and storage needs. Constructed from durable Kraft material, it offers a single-wall design and a 65 lb capacity, making it suitable for a variety of applications.

  • Made in USA
  • Single-wall construction
  • Measures 28 in length, 18 in width, 12 in height
  • Has a 65 lb load capacity
  • Ships flat for efficient storage and reduced shipping costs
  • Reusable and recyclable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.