Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Corrugated Box, 6 x 5 x 4 in, 25/Pk.

Catalog No. 501915796
Encompass

These corrugated shipping boxes are designed to meet standard shipping, moving, and packing requirements. They are constructed for durability and can support up to 65 lb. capacity.

  • Industry standard design
  • Dimensions of 6 x 5 x 4 in
  • Single wall construction
  • Kraft material
  • Load capacity of 65 lb.
  • Shipped flat to save storage space
  • Reusable
  • Made in the USA

Catalog No. 50-191-5796 Supplier MSC Supplier No. 39553185
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These corrugated shipping boxes are designed to meet standard shipping, moving, and packing requirements. They are constructed for durability and can support up to 65 lb. capacity.

  • Industry standard design
  • Dimensions of 6 x 5 x 4 in
  • Single wall construction
  • Kraft material
  • Load capacity of 65 lb.
  • Shipped flat to save storage space
  • Reusable
  • Made in the USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.